Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KB365

  • Zoro # G0849233


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB365
Zoro #
G0849233
UPC #
663370062124
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-15/16"
Max Deck Thickness
1
Item Length (Inch)
8
Item Height (Inch)
4.94
Item Width (Inch)
7.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
1/2"-14 NPSM
Handle Material
Metal
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Number of Handles
2
Mounting Hole Center to Center
8" to 24"
Faucet Handle Type
Lever
Finish
Oil Rubbed Bronze
Material
Brass
Pullout Spray
false
Low Lead Compliant
false
Faucet Centers
8 to 24
Hose Included
false
Item Weight (lbs)
6.84
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Collection
Magellan
DOE Certified
false
CEC Certified
false
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Sidespray
false
Drain Included
No
Showerhead Included
No
UPC/CUPC Certified
true
Faucet Holes
3
Theme
Traditional
Spout Flow Rate (GPM)
7
Handles Included
true
Pulldown Spray
false
Handshower Included
No

Description

KB365 Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.