Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS1345AL

  • Zoro # G0853765


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1345AL
Zoro #
G0853765
UPC #
663370008887
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Length (Inch)
14.25
Item Height (Inch)
9
Item Width (Inch)
8.56

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS, 1-1/4"-18 IPS
Number of Handles
2
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Finish
Oil Rubbed Bronze
Material
Brass
Handshower Flow Rate (GPM)
0
CEC Certified
false
Spout Flow Rate (GPM)
7
Handles Included
true
Pullout Spray
false
Low Lead Compliant
false
Handshower Included
No
Faucet Holes
3
Sidespray
false
Handle Style
Lever
Showerhead Included
No
Hose Included
false
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Collection
Heritage
Prop 65 Label
true
Drain Included
No
UPC/CUPC Certified
true
Faucet Centers
8 to 36
Item Weight (lbs)
7.72
DOE Certified
false

Description

KS1345AL Roman Tub Filler,w/Al Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.