Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS1345BL

  • Zoro # G0853887


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Cartridge, Hardisc Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1345BL
Zoro #
G0853887
UPC #
663370071867
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Width (Inch)
8.56
Item Height (Inch)
9
Item Length (Inch)
13.25

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge, Hardisc Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4" IPS, 1-1/4"-18 IPS
Faucet Handle Type
Lever
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Material
Brass
Collection
Heritage
Low Lead Compliant
false
Theme
Traditional
UPC/CUPC Certified
true
Handles Included
true
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Handle Style
Lever
Pullout Spray
false
Item Weight (lbs)
6.87
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Drain Included
No
Handshower Included
No
Sidespray
false
CEC Certified
false
Spout Flow Rate (GPM)
7
Faucet Holes
3
DOE Certified
false
Hose Included
false
Faucet Centers
8 to 36

Description

KS1345BL Roman Tub Filler,w/Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.