Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS1345BX

  • Zoro # G0853878


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1345BX
Zoro #
G0853878
UPC #
663370071904
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Length (Inch)
10.94
Item Width (Inch)
8.56
Item Height (Inch)
9

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
3/4" IPS, 1-1/4"-18 IPS
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Number of Handles
2
Body Material
Brass
Faucet Handle Type
Cross
Material
Brass
Spout Flow Rate (GPM)
7
Faucet Centers
8 to 36
Sidespray
false
Item Weight (lbs)
6.87
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Pullout Spray
false
UPC/CUPC Certified
true
Drain Included
No
Theme
Traditional
Handles Included
true
Hose Included
false
CEC Certified
false
Handle Style
Cross
DOE Certified
false
Collection
Metropolitan
Showerhead Included
No
Low Lead Compliant
false
Faucet Holes
3
Handshower Included
No

Description

KS1345BX Roman Tub Filler,w/Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.