
Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount
Mfr # KS1345TAL
Zoro # G0853993
product price:Â $571.99
/ea
Free Shipping & Returns
Key Features
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS1345TAL
Zoro #
G0853993
UPC #
663370278198
Country of Origin
Taiwan, Province of China
Dimensions
Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Height (Inch)
9
Item Length (Inch)
11.19
Item Width (Inch)
8.56
Description
KS1345TAL Roman Tub Filler,w/Lever Ha
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.