Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS1345TL

  • Zoro # G0854027


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Catridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1345TL
Zoro #
G0854027
UPC #
663370118746
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Item Length (Inch)
14.38
Item Width (Inch)
8.56
Item Height (Inch)
9

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Catridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Standards
CUPC Certified
Handle Material
Metal
Number of Handles
2
Material
Brass
Low Lead Compliant
false
Item Weight (lbs)
6.87
Prop 65 Label
true
UPC/CUPC Certified
true
Handshower Included
No
DOE Certified
false
Faucet Centers
8 to 36
Handshower Flow Rate (GPM)
0
Handles Included
true
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Drain Included
No
Hose Included
false
Collection
Heritage
Showerhead Included
No
Theme
Traditional
Sidespray
false
Pullout Spray
false
Faucet Holes
3
Handle Style
Lever
Spout Flow Rate (GPM)
7

Description

KS1345TL Roman Tub Filler Lever Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.