Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS1345TX

  • Zoro # G0853984


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1345TX
Zoro #
G0853984
UPC #
663370180972
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Width (Inch)
8.56
Item Length (Inch)
11.06
Item Height (Inch)
9

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Connection
3/4" IPS, 1-1/4"-18 IPS
Standards
CUPC Certified
Number of Handles
2
Body Material
Brass
Faucet Operation
Standard
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Cross
Finish
Oil Rubbed Bronze
Material
Brass
Faucet Holes
3
Item Weight (lbs)
6.46
Showerhead Included
No
Hose Included
false
Collection
French Country
Theme
Traditional
UPC/CUPC Certified
true
Prop 65 Label
true
Handles Included
true
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Sidespray
false
Handle Style
Cross
Faucet Centers
8 to 36
CEC Certified
false
Handshower Flow Rate (GPM)
0
Drain Included
No
Spout Flow Rate (GPM)
7
DOE Certified
false
Handshower Included
No
Pullout Spray
false

Description

KS1345TX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.