Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS2345AL

  • Zoro # G0854456


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2345AL
Zoro #
G0854456
UPC #
663370021336
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Width
Lever: 3-1/16"
Depth
8-1/4"
Item Height (Inch)
2.5
Item Length (Inch)
11.88
Item Width (Inch)
8.25

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
2
Material
Brass
Collection
Roman
Handshower Included
No
Handle Style
Lever
Handles Included
true
Sidespray
false
Prop 65 Label
true
Theme
Traditional
Hose Included
false
CEC Certified
false
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
DOE Certified
false
Showerhead Included
No
Item Weight (lbs)
9.53
Pullout Spray
false
UPC/CUPC Certified
true
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Drain Included
No
Faucet Holes
3
Low Lead Compliant
false

Description

KS2345AL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.