Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS2345DFL

  • Zoro # G0854438


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2345DFL
Zoro #
G0854438
UPC #
663370133916
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Depth
8-1/4"
Width
Lever: 3-5/8"
Item Length (Inch)
11.88
Item Width (Inch)
8.25
Item Height (Inch)
2.5

Details

Finish
Oil Rubbed Bronze
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Item
Roman Tub Faucet
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Faucet Handle Type
Lever
Mounting Type
Deck Mount
Flow Rate
7.0 gpm
ADA Compliant
true
Number of Handles
2
Number of Holes
3
Connection
3/4" IPS
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Material
Brass
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
CEC Certified
false
Handles Included
true
Prop 65 Label
true
Item Weight (lbs)
8.43
Hose Included
false
Theme
Traditional
Drain Included
No
Pullout Spray
false
Faucet Holes
3
Handshower Included
No
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Handle Style
Lever
Sidespray
false
Showerhead Included
No
Low Lead Compliant
false
DOE Certified
false
Collection
NuFrench

Description

KS2345DFL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.