Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS2345KX

  • Zoro # G0854605


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" IPS, 1-1/4"-18 IPS
Features
Drip Free Ceramic Cartridge, 8? to 16? Spread
Depth
2-1/2"
Width
8-1/4"
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2345KX
Zoro #
G0854605
UPC #
663370021350
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2-1/2"
Width
8-1/4"
Height
11.88"
Item Length (Inch)
11.88
Item Height (Inch)
2.5
Item Width (Inch)
8.25

Details

Finish
Oil Rubbed Bronze
Item
Roman Tub Faucet
Connection
3/4" IPS, 1-1/4"-18 IPS
Features
Drip Free Ceramic Cartridge, 8? to 16? Spread
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
Handle Material
Metal
Number of Holes
3
Faucet Holes
3
Handle Style
Cross
Handles Included
true
Handshower Included
No
Pullout Spray
false
DOE Certified
false
Drain Included
No
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Item Weight (lbs)
8.82
Prop 65 Label
true
Showerhead Included
No
Faucet Centers
8 to 36
Low Lead Compliant
false
Theme
Traditional
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Hose Included
false
Spout Flow Rate (GPM)
7
Sidespray
false
Collection
Roman

Description

KS2345KX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.