Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS2345PL

  • Zoro # G0854483


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2345PL
Zoro #
G0854483
UPC #
663370021343
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Width
Lever: 2-7/8"
Depth
8-1/4"
Item Width (Inch)
8.25
Item Height (Inch)
2.5
Item Length (Inch)
11.88

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Handle Material
Porcelain
Faucet Operation
Standard
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Material
Brass
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Sidespray
false
Item Weight (lbs)
8.43
Pullout Spray
false
Theme
Traditional
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 36
CEC Certified
false
Handshower Included
No
Showerhead Included
No
Hose Included
false
Prop 65 Label
true
DOE Certified
false
Low Lead Compliant
false
UPC/CUPC Certified
true
Drain Included
No
Collection
Roman
Handles Included
true
Handle Style
Lever
Faucet Holes
3

Description

KS2345PL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.