Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS2345PX

  • Zoro # G0854553


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2345PX
Zoro #
G0854553
UPC #
663370021367
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Width
Lever: 2-5/8"
Depth
8-1/4"
Item Height (Inch)
2.5
Item Width (Inch)
8.25
Item Length (Inch)
11.88

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Connection
3/4" IPS
Standards
CUPC Certified
Faucet Handle Type
Cross
Body Material
Brass
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Handle Material
Porcelain
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Finish
Oil Rubbed Bronze
Material
Brass
Hose Included
false
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Collection
Roman
Spout Flow Rate (GPM)
7
Showerhead Included
No
Handles Included
true
Sidespray
false
Faucet Centers
8 to 36
CEC Certified
false
Theme
Traditional
Prop 65 Label
true
Item Weight (lbs)
8.43
Drain Included
No
Showerhead Flow Rate (GPM)
0
Handshower Included
No
DOE Certified
false
Handle Style
Cross
Low Lead Compliant
false
UPC/CUPC Certified
true

Description

KS2345PX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.