Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS2345ZL

  • Zoro # G0854569


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2345ZL
Zoro #
G0854569
UPC #
663370043345
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Width
Lever: 4-1/16"
Depth
8-1/4"
Item Height (Inch)
2.5
Item Width (Inch)
8.25
Item Length (Inch)
11.88

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Faucet Operation
Standard
Number of Handles
2
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Material
Brass
Item Weight (lbs)
8.43
Collection
Silver Sage
Prop 65 Label
true
Theme
Traditional
Spout Flow Rate (GPM)
7
Drain Included
No
CEC Certified
false
Handle Style
Lever
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Sidespray
false
Showerhead Included
No
DOE Certified
false
Faucet Holes
3
UPC/CUPC Certified
true
Handshower Included
No
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Hose Included
false
Faucet Centers
8 to 36
Handles Included
true

Description

KS2345ZL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.