Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS2365

  • Zoro # G0855147


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2365
Zoro #
G0855147
UPC #
663370023170
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 3"
Width
Spout: 3-1/4"
Item Length (Inch)
13.75
Item Height (Inch)
8.44
Item Width (Inch)
7.13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Standards
CUPC Certified
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Handle Material
Metal
Faucet Handle Type
Lever
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Material
Brass
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
DOE Certified
false
Item Weight (lbs)
9.37
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Handle Style
Lever
Showerhead Included
No
Sidespray
false
CEC Certified
false
Theme
Traditional
Collection
Roman
Hose Included
false
Drain Included
No
Prop 65 Label
true
Faucet Centers
8 to 36
Faucet Holes
3
Pullout Spray
false
Handles Included
true

Description

KS2365 Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.