Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS23655AL

  • Zoro # G0855199


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS23655AL
Zoro #
G0855199
UPC #
663370050817
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 2-7/8"
Width
Lever: 3-1/8"
Item Width (Inch)
7.19
Item Height (Inch)
8.5
Item Length (Inch)
6.63

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Connection
3/4" IPS
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Handle Type
Lever
Number of Handles
3
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Material
Brass
CEC Certified
true
Pullout Spray
false
DOE Certified
true
Handshower Included
Yes
Prop 65 Label
true
Collection
Roman
Faucet Centers
16 to 36
Showerhead Included
No
Sidespray
false
Drain Included
No
Spout Flow Rate (GPM)
7
Handles Included
true
Low Lead Compliant
false
Hose Included
false
Item Weight (lbs)
8.8
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
UPC/CUPC Certified
false
Handle Style
Lever
Faucet Holes
5
Showerhead Flow Rate (GPM)
0

Description

KS23655AL Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.