Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Kingston Brass Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount KS23655ML

Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (Discontinued)

  • Mfr # KS23655ML
  • Zoro # G0855366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS23655ML
Zoro #
G0855366
UPC #
663370105951
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 2-7/8"
Width
Lever: 3-1/8"
Item Width (Inch)
7.13
Item Height (Inch)
3.25
Item Length (Inch)
8.44

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Connection
3/4" IPS
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Number of Handles
3
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Finish
Oil Rubbed Bronze
Material
Brass
Handle Style
Lever
Drain Included
No
Item Weight (lbs)
9.35
Handshower Included
Yes
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Handles Included
true
Low Lead Compliant
false
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
Faucet Centers
16
Pullout Spray
false
Collection
Manhattan
UPC/CUPC Certified
false
Sidespray
false
CEC Certified
true
Showerhead Included
No
Faucet Holes
5
DOE Certified
true

Description

KS23655ML Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.