Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS23655PX

  • Zoro # G0855348


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Porcelain
Faucet Operation
Standard
Height
Spout: 8-1/2", Lever: 2-9/16"
Faucet Handle Type
Cross
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS23655PX
Zoro #
G0855348
UPC #
663370050893
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 2-9/16"
Width
Spout: 3-3/8", Lever: 3-1/16"
Depth
Lever: 3-1/16"
Item Width (Inch)
7.13
Item Height (Inch)
3.25
Item Length (Inch)
8.44

Details

Finish
Oil Rubbed Bronze
Item
Roman Tub Faucet
Handle Material
Porcelain
Faucet Operation
Standard
Faucet Handle Type
Cross
Flow Rate
7.0 gpm
Number of Handles
3
Faucet Finish
Oil Rubbed Bronze
ADA Compliant
false
Number of Holes
5
Mounting Type
Deck Mount
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Includes
Hand Shower
Connection
3/4" IPS
Features
Ergonomic Triple Cross Handles
Material
Brass
Faucet Holes
5
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
false
Hose Included
false
Handshower Included
Yes
DOE Certified
true
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Handles Included
true
Item Weight (lbs)
9.35
CEC Certified
true
Theme
Traditional
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Collection
Roman
Low Lead Compliant
false
Showerhead Included
No
Pullout Spray
false
Sidespray
false

Description

KS23655PX Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.