Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS2365CML

  • Zoro # G0855445


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Height
Spout: 8-7/16", Lever: 2-13/16"
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2365CML
Zoro #
G0855445
UPC #
663370110689
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-13/16"
Width
Spout: 3-1/4"
Item Length (Inch)
8.44
Item Height (Inch)
3.25
Item Width (Inch)
7.13

Details

Finish
Oil Rubbed Bronze
Item
Roman Tub Faucet
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Number of Holes
3
Number of Handles
2
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
ADA Compliant
true
Faucet Handle Type
Lever
Flow Rate
7.0 gpm
Body Material
Brass
Features
Ergonomic Dual Lever Handles
Standards
CUPC Certified
Connection
3/4" IPS
Material
Brass
Handles Included
true
Drain Included
No
Handle Style
Lever
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
8.9
Pullout Spray
false
Showerhead Included
No
DOE Certified
false
Prop 65 Label
true
CEC Certified
false
Faucet Centers
8 to 36
Theme
Traditional
Sidespray
false
Collection
Manhattan
Hose Included
false
Handshower Included
No
UPC/CUPC Certified
true
Faucet Holes
3

Description

KS2365CML Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.