Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS2365DL

  • Zoro # G0855436


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2365DL
Zoro #
G0855436
UPC #
663370054488
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-13/16"
Width
Spout: 3-1/4"
Item Length (Inch)
8.44
Item Height (Inch)
3.25
Item Width (Inch)
7.13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Faucet Handle Type
Lever
Number of Handles
2
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Body Material
Brass
Material
Brass
Item Weight (lbs)
8.9
Handles Included
true
Collection
Concord
Pullout Spray
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Drain Included
No
DOE Certified
false
Faucet Holes
3
UPC/CUPC Certified
true
Low Lead Compliant
false
Faucet Centers
8 to 36
Handle Style
Lever
Sidespray
false
Hose Included
false
CEC Certified
false
Handshower Included
No
Showerhead Included
No
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Theme
Traditional

Description

KS2365DL Roman Tub Filler 7 In. Spout Reach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.