Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS2365GL

  • Zoro # G0855305


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Number of Holes
3
Faucet Operation
Standard
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2365GL
Zoro #
G0855305
UPC #
663370073144
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-9/16"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Length (Inch)
8.44
Item Height (Inch)
3.25

Details

Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Number of Holes
3
Faucet Operation
Standard
Flow Rate
7.0 gpm
Faucet Finish
Oil Rubbed Bronze
ADA Compliant
true
Handle Material
Metal
Item
Roman Tub Faucet
Number of Handles
2
Body Material
Brass
Mounting Type
Deck Mount
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
Pullout Spray
false
UPC/CUPC Certified
true
Showerhead Included
No
Faucet Centers
8 to 36
Prop 65 Label
true
Sidespray
false
Spout Flow Rate (GPM)
7
Collection
Roman
Item Weight (lbs)
8.9
Handles Included
true
Handshower Flow Rate (GPM)
0
CEC Certified
false
Faucet Holes
3
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Handshower Included
No
Drain Included
No
Hose Included
false
Theme
Traditional
Low Lead Compliant
false

Description

KS2365GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.