Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS2365PL

  • Zoro # G0855427


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2365PL
Zoro #
G0855427
UPC #
663370121135
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 3"
Width
Spout: 3-1/4", Lever: 2-3/8"
Item Height (Inch)
3.25
Item Length (Inch)
8.44
Item Width (Inch)
7.13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Number of Handles
2
Body Material
Brass
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Handle Material
Porcelain
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Material
Brass
Hose Included
false
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Handshower Included
No
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Faucet Centers
8 to 36
Collection
Naples
Theme
Traditional
UPC/CUPC Certified
true
Pullout Spray
false
Showerhead Included
No
Handles Included
true
Handle Style
Lever
Sidespray
false
DOE Certified
false
Drain Included
No
Faucet Holes
3
CEC Certified
false
Item Weight (lbs)
8.9

Description

KS2365PL Roman Tub Filler Porcelain Leve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.