Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS2365PX

  • Zoro # G0855287


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2365PX
Zoro #
G0855287
UPC #
663370121142
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-9/16"
Width
Spout: 3-1/4", Lever: 3"
Depth
Lever: 3"
Item Height (Inch)
3.25
Item Length (Inch)
8.44
Item Width (Inch)
7.13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Connection
3/4" IPS
Handle Material
Porcelain
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Cross
Number of Handles
2
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Finish
Oil Rubbed Bronze
Material
Brass
Handshower Flow Rate (GPM)
0
Hose Included
false
Showerhead Included
No
Theme
Traditional
Collection
Naples
Faucet Holes
3
Low Lead Compliant
false
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
8.9
Pullout Spray
false
Prop 65 Label
true
Sidespray
false
Spout Flow Rate (GPM)
7
Handshower Included
No
Handle Style
Cross
Faucet Centers
8 to 36
DOE Certified
false
Drain Included
No
Handles Included
true
UPC/CUPC Certified
true

Description

KS2365PX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.