Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS2365WLL

  • Zoro # G0855585


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2365WLL
Zoro #
G0855585
UPC #
663370323850
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 3"
Width
Spout: 3-1/4"
Item Height (Inch)
3.25
Item Width (Inch)
7.13
Item Length (Inch)
8.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Number of Handles
2
Handle Material
Acrylic
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Lever
Material
Brass
Pullout Spray
false
Showerhead Included
No
Collection
Wilshire
UPC/CUPC Certified
true
Faucet Centers
8 to 36
Handshower Included
No
Hose Included
false
Low Lead Compliant
false
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Faucet Holes
3
Item Weight (lbs)
8.9
Sidespray
false
Prop 65 Label
true
Handle Style
Lever
Drain Included
No
CEC Certified
false
Handshower Flow Rate (GPM)
0
Theme
Traditional
Handles Included
true

Description

KS2365WLL Roman Tub Filler,w/Crystal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.