Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS33355NL

  • Zoro # G0856949


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Disc Cartridge; 16" To 36" Spread; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS33355NL
Zoro #
G0856949
UPC #
663370050930
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-7/16"
Depth
Handle: 2-13/16"
Item Width (Inch)
4.5
Item Height (Inch)
3.5
Item Length (Inch)
8.5

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; 16" To 36" Spread; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
1-1/4"-18 IPS, 3/4" IPS
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Body Material
Brass
Faucet Handle Type
Lever
Faucet Operation
Standard
Material
Brass
Spout Flow Rate (GPM)
7
Faucet Holes
5
Low Lead Compliant
false
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Sidespray
false
Faucet Centers
8 to 36
UPC/CUPC Certified
false
DOE Certified
true
CEC Certified
true
Item Weight (lbs)
9.37
Collection
Roman
Hose Included
false
Theme
Traditional
Handle Style
Lever
Handshower Included
Yes
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Prop 65 Label
true
Showerhead Included
No

Description

KS33355NL Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.