Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS33355PX

  • Zoro # G0857116


product price:  $807.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS33355PX
Zoro #
G0857116
UPC #
663370051012
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-7/16", Handle: 3-1/16"
Depth
Handle: 3-1/16"
Item Length (Inch)
8.5
Item Width (Inch)
4.5
Item Height (Inch)
3.5

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
1-1/4"-18 IPS, 3/4" IPS
Faucet Handle Type
Cross
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
8" to 36"
Number of Handles
3
Handle Material
Porcelain
Faucet Operation
Standard
Body Material
Brass
Material
Brass
Hose Included
true
Showerhead Included
No
DOE Certified
true
Faucet Centers
8 to 36
Theme
Traditional
Pullout Spray
false
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
CEC Certified
true
Faucet Holes
5
Handles Included
true
Drain Included
No
Spout Flow Rate (GPM)
7
Item Weight (lbs)
11.58
Handle Style
Cross
Sidespray
false
UPC/CUPC Certified
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0

Description

KS33355PX Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.