Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS3335GL

  • Zoro # G0857369


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3335GL
Zoro #
G0857369
UPC #
663370072710
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Width (Inch)
4.5
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4" IPS Inlet
Faucet Handle Type
Lever
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Body Material
Brass
Material
Brass
Handle Style
Lever
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Collection
Georgian
DOE Certified
false
Showerhead Included
No
Theme
Traditional
Drain Included
No
Item Weight (lbs)
9.37
Prop 65 Label
true
UPC/CUPC Certified
true
Faucet Holes
3
Spout Flow Rate (GPM)
7
Handshower Included
No
Handshower Flow Rate (GPM)
0
Handles Included
true
Hose Included
false
Low Lead Compliant
false
Faucet Centers
8 to 36
Pullout Spray
false
Sidespray
false

Description

KS3335GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.