Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS3335NL
  • Zoro # G0857256
product price: 
$
473.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Flow Rate
7.0 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS3335NL
Zoro #
G0857256
UPC #
663370008795
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Depth
Handle: 2-3/4"
Width
Spout: 3-1/2"
Item Height (Inch)
3.5
Item Length (Inch)
8.5
Item Width (Inch)
4.5

Details

Body Material
Brass
Item
Roman Tub Faucet
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Flow Rate
7.0 gpm
Faucet Operation
Standard
Number of Handles
2
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Connection
3/4" IPS Inlet
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles; 8-36" Deck-Mount Installation
Finish
Oil Rubbed Bronze
Material
Brass
Handles Included
true
CEC Certified
false
Theme
Traditional
Handle Style
Lever
Sidespray
false
Collection
Heritage
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Faucet Holes
3
Hose Included
false
Handshower Included
No
Item Weight (lbs)
9.37
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
DOE Certified
false
Prop 65 Label
true
Drain Included
No
Showerhead Included
No
Low Lead Compliant
false

Description

KS3335NL Roman Tub Filler Metal Lever Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews