Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS3335PL

  • Zoro # G0857335


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8" to 36"
Height
Spout: 4-1/2"
Mounting Type
Deck Mount
Faucet Finish
Oil Rubbed Bronze
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3335PL
Zoro #
G0857335
UPC #
663370008733
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Depth
Handle: 2-3/4"
Width
Spout: 3-1/2"
Item Width (Inch)
4.5
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
8" to 36"
Mounting Type
Deck Mount
Faucet Finish
Oil Rubbed Bronze
Number of Holes
3
Body Material
Brass
Handle Material
Porcelain
Flow Rate
7.0 gpm
ADA Compliant
true
Faucet Operation
Standard
Number of Handles
2
Item
Roman Tub Faucet
Faucet Handle Type
Lever
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles; 8-36" Deck-Mount Installation
Connection
3/4" IPS Inlet
Material
Brass
Item Weight (lbs)
9.37
Collection
Heritage
Hose Included
false
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Low Lead Compliant
false
Faucet Centers
8 to 36
Faucet Holes
3
UPC/CUPC Certified
true
Handles Included
true
Prop 65 Label
true
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Drain Included
No
DOE Certified
false
Theme
Traditional
Spout Flow Rate (GPM)
7
Handle Style
Lever
Handshower Included
No
Sidespray
false

Description

KS3335PL Roman Tub Filler Porcelain Leve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.