Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS3335TAL

  • Zoro # G0857168


product price:  $554.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Holes
3
Number of Handles
2
Flow Rate
7.0 gpm
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3335TAL
Zoro #
G0857168
UPC #
663370278235
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Depth
Handle: 2-3/4"
Width
Spout: 3-1/2"
Item Height (Inch)
3.5
Item Length (Inch)
8.5
Item Width (Inch)
4.5

Details

Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Number of Holes
3
Number of Handles
2
Flow Rate
7.0 gpm
ADA Compliant
true
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Faucet Handle Type
Lever
Handle Material
Metal
Features
Drip Free Ceramic Cartridge; High Quality Finishing To Resist Tarnishing Or Corrosion; Without Hand Shower; (2) Lever Style Handles
Connection
3/4" IPS Inlet
Material
Brass
Item Weight (lbs)
9.37
Sidespray
false
Theme
Traditional
UPC/CUPC Certified
true
Faucet Centers
8 to 36
Drain Included
No
Handles Included
true
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Spout Flow Rate (GPM)
7
Handle Style
Lever
Handshower Included
No
DOE Certified
false
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Prop 65 Label
true
Collection
Tudor
Hose Included
false
Showerhead Included
No
Low Lead Compliant
false

Description

KS3335TAL Roman Tub Filler,w/Lever Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.