Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS33555AL

  • Zoro # G0857807


product price:  $848.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Mounting Type
Deck Mount
Flow Rate
7.0 gpm
Height
Spout: 5-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS33555AL
Zoro #
G0857807
UPC #
663370051050
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-3/8"
Width
Spout: 3-1/2"
Depth
Handle: 2-7/8"
Item Height (Inch)
3.5
Item Length (Inch)
16
Item Width (Inch)
10

Details

Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Mounting Type
Deck Mount
Flow Rate
7.0 gpm
Body Material
Brass
Faucet Handle Type
Lever
ADA Compliant
true
Number of Handles
3
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Number of Holes
5
Item
Roman Tub Faucet
Connection
3/4" IPS
Includes
Hand Shower
Features
Drip-Free Ceramic Disc Cartridge; (3) Lever Style Handles
Material
Brass
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Faucet Centers
8 to 36
Pullout Spray
false
DOE Certified
true
Spout Flow Rate (GPM)
7
Hose Included
false
Theme
Traditional
Handles Included
true
Sidespray
false
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
Faucet Holes
5
Handshower Included
Yes
Low Lead Compliant
false
Drain Included
No
Prop 65 Label
true
Item Weight (lbs)
9.37
CEC Certified
true

Description

KS33555AL Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.