Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS3355AL

  • Zoro # G0857649


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Flow Rate
7.0 gpm
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3355AL
Zoro #
G0857649
UPC #
663370008764
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Height (Inch)
3.5
Item Width (Inch)
8
Item Length (Inch)
8.5

Details

Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Flow Rate
7.0 gpm
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Number of Handles
2
Item
Roman Tub Faucet
Faucet Handle Type
Lever
ADA Compliant
true
Faucet Operation
Standard
Number of Holes
3
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Connection
3/4" IPS
Material
Brass
UPC/CUPC Certified
true
Pullout Spray
false
CEC Certified
false
Showerhead Included
No
Collection
Vintage
Item Weight (lbs)
9.37
Hose Included
false
Theme
Traditional
Faucet Holes
3
Drain Included
No
Low Lead Compliant
false
Handles Included
true
Handshower Included
No
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Sidespray
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Handle Style
Lever
DOE Certified
false

Description

KS3355AL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.