Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS3355BX

  • Zoro # G0857929


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3355BX
Zoro #
G0857929
UPC #
663370073229
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2", Handle: 2-7/8"
Depth
Handle: 2-7/8"
Item Width (Inch)
8
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Faucet Handle Type
Cross
Faucet Operation
Standard
Number of Handles
2
Handle Material
Metal
Material
Brass
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Sidespray
false
Handles Included
true
Drain Included
No
UPC/CUPC Certified
true
Faucet Holes
3
DOE Certified
false
Low Lead Compliant
false
Faucet Centers
8 to 36
Theme
Traditional
Handle Style
Cross
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Showerhead Included
No
Hose Included
false
CEC Certified
false
Collection
Vintage
Item Weight (lbs)
9.37
Handshower Flow Rate (GPM)
0

Description

KS3355BX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.