Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS3355PL

  • Zoro # G0857868


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Cartridge; 8" To 36" Spread; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3355PL
Zoro #
G0857868
UPC #
663370008641
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Height (Inch)
3.5
Item Length (Inch)
8.5
Item Width (Inch)
8

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Cartridge; 8" To 36" Spread; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Faucet Operation
Standard
Number of Handles
2
Handle Material
Porcelain
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Material
Brass
Handshower Included
No
Hose Included
false
Sidespray
false
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 36
Collection
Vintage
UPC/CUPC Certified
true
Drain Included
No
Theme
Traditional
CEC Certified
false
Low Lead Compliant
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
DOE Certified
false
Item Weight (lbs)
9.37
Faucet Holes
3
Handles Included
true
Spout Flow Rate (GPM)
7
Handle Style
Lever

Description

KS3355PL Roman Tub Filler Procelain Leve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.