Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS3355ZL

  • Zoro # G0857999


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Faucet Finish
Oil Rubbed Bronze
Height
Spout: 5-1/2"
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3355ZL
Zoro #
G0857999
UPC #
663370073427
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Width (Inch)
5.5
Item Height (Inch)
3.5
Item Length (Inch)
8.5

Details

Mounting Type
Deck Mount
Item
Roman Tub Faucet
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Number of Holes
3
ADA Compliant
true
Body Material
Brass
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Number of Handles
2
Finish
Oil Rubbed Bronze
Features
Matching Accessories Available; (2) Lever Style Handles
Connection
3/4" IPS
Material
Brass
DOE Certified
false
UPC/CUPC Certified
true
Handshower Included
No
Handle Style
Lever
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Showerhead Included
No
Spout Flow Rate (GPM)
7
Collection
Silver Sage
Theme
Traditional
Sidespray
false
Pullout Spray
false
Faucet Centers
8 to 36
Handles Included
true
Item Weight (lbs)
9.37
Hose Included
false
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
CEC Certified
false
Drain Included
No

Description

KS3355ZL Roman Tub Filler,w/Zl Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.