Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS43255BX

  • Zoro # G0859383


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS43255BX
Zoro #
G0859383
UPC #
663370051333
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.88
Item Width (Inch)
8
Item Length (Inch)
9.25

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Cross
Faucet Operation
Standard
Handle Material
Metal
Number of Handles
3
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Material
Brass
Faucet Centers
8 to 36
Collection
Metropolitan
Item Weight (lbs)
9.37
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Pullout Spray
false
Low Lead Compliant
false
Handle Style
Cross
Prop 65 Label
true
Handshower Included
Yes
Showerhead Included
No
Sidespray
false
Theme
Modern
Faucet Holes
5
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
Hose Included
false
Handles Included
true
CEC Certified
true
Drain Included
No

Description

KS43255BX Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.