Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS43255PX

  • Zoro # G0859724


product price:  $848.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS43255PX
Zoro #
G0859724
UPC #
663370051371
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.88
Item Length (Inch)
9.25
Item Width (Inch)
8

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Body Material
Brass
Faucet Handle Type
Cross
Number of Handles
3
Handle Material
Porcelain
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Material
Brass
CEC Certified
true
Pullout Spray
false
Faucet Holes
5
Item Weight (lbs)
9.37
Drain Included
No
DOE Certified
true
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
Handles Included
true
Low Lead Compliant
false
Theme
Modern
Spout Flow Rate (GPM)
7
Sidespray
false
Showerhead Flow Rate (GPM)
0
Handle Style
Cross
Faucet Centers
8 to 36
Hose Included
false
Showerhead Included
No
Handshower Included
Yes
UPC/CUPC Certified
false

Description

KS43255PX Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.