Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS4325BL

  • Zoro # G0859679


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Material
Metal
Faucet Handle Type
Lever
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4325BL
Zoro #
G0859679
UPC #
663370073465
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Depth
Valve: 4-2/11"
Width
Spout: 2-7/8", Valve: 2-3/8"
Item Height (Inch)
2.88
Item Length (Inch)
9.25
Item Width (Inch)
8

Details

Finish
Oil Rubbed Bronze
Number of Holes
3
Handle Material
Metal
Item
Roman Tub Faucet
Faucet Handle Type
Lever
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
ADA Compliant
true
Faucet Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Faucet Operation
Standard
Body Material
Brass
Connection
3/4" IPS
Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Material
Brass
DOE Certified
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Theme
Modern
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Faucet Holes
3
Hose Included
false
Sidespray
false
CEC Certified
false
UPC/CUPC Certified
true
Low Lead Compliant
false
Handles Included
true
Collection
Vintage
Item Weight (lbs)
9.37
Handshower Included
No
Faucet Centers
8 to 36
Drain Included
No
Showerhead Included
No
Pullout Spray
false
Handle Style
Lever

Description

KS4325BL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.