Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS4325PL

  • Zoro # G0859539


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4325PL
Zoro #
G0859539
UPC #
663370116407
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Width (Inch)
8
Item Height (Inch)
2.88
Item Length (Inch)
9.25

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Standards
CUPC Certified
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Handle Material
Porcelain
Number of Handles
2
Faucet Operation
Standard
Material
Brass
Faucet Holes
3
Spout Flow Rate (GPM)
7
Hose Included
false
Drain Included
No
Theme
Modern
Showerhead Included
No
Pullout Spray
false
Prop 65 Label
true
Handshower Included
No
Handles Included
true
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Item Weight (lbs)
9.37
Low Lead Compliant
false
Sidespray
false
Faucet Centers
8 to 36
Handshower Flow Rate (GPM)
0
Handle Style
Lever
UPC/CUPC Certified
true
Collection
Metropolitan
CEC Certified
false

Description

KS4325PL Roman Tub Filler Porcelain Leve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.