Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS4325TX

  • Zoro # G0859794


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS4325TX
Zoro #
G0859794
UPC #
663370180934
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Height (Inch)
2.88
Item Length (Inch)
9.25
Item Width (Inch)
8

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Connection
3/4" IPS
Faucet Handle Type
Cross
Handle Material
Metal
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Material
Brass
Drain Included
No
Handles Included
true
Handshower Included
No
Item Weight (lbs)
9.37
Pullout Spray
false
Showerhead Included
No
Low Lead Compliant
false
Prop 65 Label
true
CEC Certified
false
Handshower Flow Rate (GPM)
0
Handle Style
Cross
Faucet Holes
3
Faucet Centers
8 to 36
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Theme
Modern
Collection
Vintage
Showerhead Flow Rate (GPM)
0
Hose Included
false
Sidespray
false
DOE Certified
false

Description

KS4325TX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.