Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS4325ZL

  • Zoro # G0859733


product price:  $481.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Number of Handles
2
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4325ZL
Zoro #
G0859733
UPC #
663370073663
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Depth
Valve: 4-2/11"
Width
Spout: 2-7/8", Valve: 2-3/8"
Item Length (Inch)
9.25
Item Width (Inch)
8
Item Height (Inch)
2.88

Details

Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Number of Handles
2
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Faucet Operation
Standard
Faucet Handle Type
Lever
ADA Compliant
true
Mounting Type
Deck Mount
Item
Roman Tub Faucet
Number of Holes
3
Body Material
Brass
Connection
3/4" IPS
Features
Heavy Duty Brass Construction
Material
Brass
Faucet Holes
3
Hose Included
false
Drain Included
No
Faucet Centers
8 to 36
Handshower Included
No
Collection
Silver Sage
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Handle Style
Lever
Sidespray
false
Pullout Spray
false
CEC Certified
false
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
9.37
Low Lead Compliant
false
Prop 65 Label
true
Showerhead Included
No
Handles Included
true
DOE Certified
false
Theme
Modern
Spout Flow Rate (GPM)
7

Description

KS4325ZL Roman Tub Filler,w/Zl Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.