Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS5365NL

  • Zoro # G0860363


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5365NL
Zoro #
G0860363
UPC #
663370074318
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 3-1/16"
Depth
7-1/8"
Item Width (Inch)
8
Item Length (Inch)
8.44
Item Height (Inch)
7.13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS
Standards
CUPC Certified
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Faucet Operation
Standard
Body Material
Brass
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Finish
Oil Rubbed Bronze
Material
Brass
Faucet Centers
8 to 36
Handle Style
Lever
Prop 65 Label
true
Theme
Traditional
Handles Included
true
Showerhead Flow Rate (GPM)
0
Hose Included
false
DOE Certified
false
CEC Certified
false
Handshower Flow Rate (GPM)
0
Drain Included
No
Pullout Spray
false
Low Lead Compliant
false
Handshower Included
No
Collection
Royale
Showerhead Included
No
Spout Flow Rate (GPM)
7
Item Weight (lbs)
9.37
Sidespray
false
Faucet Holes
3
UPC/CUPC Certified
true

Description

KS5365NL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.