Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS1025AX

  • Zoro # G0853248


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Standard
Body Material
Brass
Flow Rate
7.0 gpm
ADA Compliant
false
Height
7-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1025AX
Zoro #
G0853248
UPC #
663370566448
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Height (Inch)
7.94
Item Length (Inch)
13
Item Width (Inch)
11.63

Details

Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Body Material
Brass
Flow Rate
7.0 gpm
ADA Compliant
false
Item
Roman Tub Faucet
Mounting Hole Center to Center
8"
Handle Material
Metal
Faucet Handle Type
Cross
Number of Handles
2
Faucet Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
Number of Holes
3
Features
Ergonomic Dual Cross Handles
Material
Brass
Theme
Traditional
Drain Included
No
Collection
Heritage
Handshower Included
No
Showerhead Included
No
Handle Style
Cross
Prop 65 Label
true
Sidespray
false
Faucet Centers
8-1/16
Spout Flow Rate (GPM)
7
Hose Included
false
Low Lead Compliant
true
UPC/CUPC Certified
true
CEC Certified
false
Faucet Holes
3
Handles Included
true
DOE Certified
false
Item Weight (lbs)
8.63

Description

KS1025AX Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.