Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS1025PL

  • Zoro # G0853388


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Porcelain
Height
7-15/16"
Body Material
Brass
Mounting Type
Wall Mount
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1025PL
Zoro #
G0853388
UPC #
663370566455
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Width (Inch)
7.94
Item Length (Inch)
13
Item Height (Inch)
6.19

Details

Finish
Oil Rubbed Bronze
Handle Material
Porcelain
Body Material
Brass
Mounting Type
Wall Mount
Flow Rate
7.0 gpm
Number of Handles
2
Faucet Finish
Oil Rubbed Bronze
ADA Compliant
true
Item
Roman Tub Faucet
Faucet Handle Type
Lever
Faucet Operation
Standard
Number of Holes
3
Mounting Hole Center to Center
8"
Features
Ergonomic Dual Lever Handles
Material
Brass
Hose Included
false
Prop 65 Label
true
CEC Certified
false
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
DOE Certified
false
Faucet Holes
3
Handshower Included
No
Showerhead Included
No
Faucet Centers
8-1/16
Item Weight (lbs)
8.63
Low Lead Compliant
true
Handles Included
true
Sidespray
false
Collection
Heritage
Theme
Traditional
Handle Style
Lever
Drain Included
No

Description

KS1025PL Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.