Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS7025BL

  • Zoro # G0861483


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7025BL
Zoro #
G0861483
UPC #
663370528187
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Height (Inch)
4.75
Item Width (Inch)
10.44
Item Length (Inch)
13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Number of Handles
2
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Faucet Handle Type
Lever
Mounting Hole Center to Center
8"
Faucet Operation
Standard
Body Material
Brass
Material
Brass
Hose Included
false
Handles Included
true
Drain Included
No
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
7.95
Pullout Spray
false
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Handle Style
Lever
UPC/CUPC Certified
false
Prop 65 Label
true
Low Lead Compliant
false
DOE Certified
false
Spout Flow Rate (GPM)
7
Faucet Centers
8-1/16
Handshower Included
No
CEC Certified
false
Showerhead Included
No
Sidespray
false
Collection
English Country
Pulldown Spray
false

Description

KS7025BL 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.