Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS7025KWL

  • Zoro # G0861465


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7025KWL
Zoro #
G0861465
UPC #
663370528231
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16", Lever: 2-5/16"
Width
Spout: 2-5/16", Lever: 2-5/16"
Depth
Lever: 4-5/8"
Item Width (Inch)
10.44
Item Length (Inch)
13
Item Height (Inch)
4.75

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
8"
Faucet Handle Type
Lever
Handle Material
Metal
Body Material
Brass
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Number of Handles
2
Material
Brass
Prop 65 Label
true
Faucet Centers
8-1/16
Pullout Spray
false
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Handle Style
Knob
Handshower Flow Rate (GPM)
0
Pulldown Spray
false
Low Lead Compliant
false
UPC/CUPC Certified
false
Faucet Holes
3
Theme
Traditional
Hose Included
false
Sidespray
false
Collection
Krystal Onyx
Showerhead Included
No
DOE Certified
false
Drain Included
No
Item Weight (lbs)
7.95
CEC Certified
false
Handles Included
true

Description

KS7025KWL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.