Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS7025WCL

  • Zoro # G0861578


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Acrylic
Number of Handles
2
Body Material
Brass
Faucet Operation
Standard
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7025WCL
Zoro #
G0861578
UPC #
663370528286
Country of Origin
Taiwan, Province of China

Dimensions

Width
Spout: 2-5/16", Lever: 2-1/8"
Depth
Lever: 4-3/16"
Height
Spout: 2-5/16", Lever: 2-1/8"
Item Height (Inch)
4.75
Item Length (Inch)
13
Item Width (Inch)
10.44

Details

Finish
Oil Rubbed Bronze
Handle Material
Acrylic
Number of Handles
2
Body Material
Brass
Faucet Operation
Standard
Flow Rate
7.0 gpm
Faucet Finish
Oil Rubbed Bronze
ADA Compliant
false
Faucet Handle Type
Knob
Number of Holes
3
Item
Roman Tub Faucet
Mounting Type
Wall Mount
Mounting Hole Center to Center
8"
Features
Ergonomic Dual Knob Handles
Material
Brass
Handles Included
true
Theme
Traditional
Faucet Holes
3
Collection
Celebrity
Item Weight (lbs)
7.95
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
DOE Certified
false
CEC Certified
false
Spout Flow Rate (GPM)
7
Showerhead Included
No
Handle Style
Knob
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Sidespray
false
Pullout Spray
false
Pulldown Spray
false
Faucet Centers
8-1/16
Low Lead Compliant
false
UPC/CUPC Certified
false
Hose Included
false
Drain Included
No

Description

KS7025WCL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.