Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS7025WLL

  • Zoro # G0861569


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Handle Material
Acrylic
Mounting Hole Center to Center
8"
Number of Holes
3
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7025WLL
Zoro #
G0861569
UPC #
663370528293
Country of Origin
Taiwan, Province of China

Dimensions

Width
Spout: 2-5/16"
Height
Spout: 2-5/16"
Item Length (Inch)
13
Item Height (Inch)
4.75
Item Width (Inch)
10.44

Details

Finish
Oil Rubbed Bronze
Body Material
Brass
Item
Roman Tub Faucet
Handle Material
Acrylic
Mounting Hole Center to Center
8"
Number of Holes
3
Faucet Operation
Standard
Number of Handles
2
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Mounting Type
Wall Mount
ADA Compliant
true
Faucet Finish
Oil Rubbed Bronze
Features
Ergonomic Dual Lever Handles
Material
Brass
Handles Included
true
Spout Flow Rate (GPM)
7
Faucet Centers
8-1/16
Showerhead Included
No
CEC Certified
false
Collection
Wilshire
Hose Included
false
Sidespray
false
Faucet Holes
3
Prop 65 Label
true
Item Weight (lbs)
7.95
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Theme
Traditional
UPC/CUPC Certified
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Drain Included
No
Pulldown Spray
false
Pullout Spray
false
DOE Certified
false
Handshower Included
No

Description

KS7025WLL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.