Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS7025WQL

  • Zoro # G0861553


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Faucet Finish
Oil Rubbed Bronze
Number of Handles
2
Mounting Hole Center to Center
8"
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7025WQL
Zoro #
G0861553
UPC #
663370528309
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Lever: 4-9/16"
Height
Spout: 2-5/16", Lever: 2-1/8"
Width
Spout: 2-5/16", Lever: 3-1/8"
Item Width (Inch)
10.44
Item Length (Inch)
13
Item Height (Inch)
4.75

Details

Finish
Oil Rubbed Bronze
ADA Compliant
true
Faucet Finish
Oil Rubbed Bronze
Number of Handles
2
Mounting Hole Center to Center
8"
Number of Holes
3
Handle Material
Metal
Faucet Operation
Standard
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Body Material
Brass
Item
Roman Tub Faucet
Mounting Type
Wall Mount
Features
Ergonomic Dual Lever Handles
Material
Brass
Item Weight (lbs)
7.95
Theme
Traditional
DOE Certified
false
UPC/CUPC Certified
false
Low Lead Compliant
false
Faucet Holes
3
Handles Included
true
Hose Included
false
Pullout Spray
false
Sidespray
false
Showerhead Included
No
Handshower Included
No
Drain Included
No
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Faucet Centers
8-1/16
Handle Style
Knob
Prop 65 Label
true
CEC Certified
false
Pulldown Spray
false
Collection
Krystal Onyx

Description

KS7025WQL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.