Shop KINGSTON BRASS

Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS7025WVL
  • Zoro # G0861623

product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS7025WVL
Zoro #
G0861623
UPC #
663370528316
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16", Lever: 1-15/16"
Width
Spout: 2-5/16", Lever: 2-3/4"
Depth
Lever: 4-1/4"
Item Height (Inch)
4.75
Item Width (Inch)
10.44
Item Length (Inch)
13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Operation
Standard
Number of Handles
2
Mounting Hole Center to Center
8"
Finish
Bronze
Material
Brass
Item Weight (lbs)
7.95
Showerhead Flow Rate (GPM)
0
Faucet Centers
8-1/16
Theme
Traditional
DOE Certified
false
Faucet Holes
3
Drain Included
No
Hose Included
false
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Low Lead Compliant
false
CEC Certified
false
UPC/CUPC Certified
false
Handle Style
Knob
Pulldown Spray
false
Sidespray
false
Prop 65 Label
true
Handshower Included
No
Handles Included
true
Spout Flow Rate (GPM)
7
Pullout Spray
false
Collection
Krystal Onyx

Description

KS7025WVL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.