Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS8025DFL

  • Zoro # G0862463


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8025DFL
Zoro #
G0862463
UPC #
663370558146
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06"
Width
Tub Faucet: 2-3/16", Lever: 2-3/16"
Item Length (Inch)
15.38
Item Width (Inch)
10
Item Height (Inch)
3.06

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
1/2"-14 NPT
Number of Handles
2
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Body Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Lever
Mounting Hole Center to Center
8"
Material
Brass
Theme
Modern
Showerhead Flow Rate (GPM)
0
Drain Included
No
Faucet Holes
3
Prop 65 Label
true
DOE Certified
false
CEC Certified
false
Handles Included
true
Collection
NuWave
Faucet Centers
8
Item Weight (lbs)
6.29
Hose Included
false
Handshower Included
No
Handle Style
Lever
Showerhead Included
No
Low Lead Compliant
false
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7

Description

KS8025DFL 2-Handle Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.